All Employees Must Wash Hands Before Returning To Work., 14 in x 10 in, Aluminum, LCU5-0002-RA_14X10

  • Mfr # LCU5-0002-RA_14X10
  • Zoro # G9164331
product price: 
$
11.39
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0002-RA_14X10
Zoro #
G9164331
UPC #
-
Country of Origin
United States
Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Legend Style
Symbol and Text
Header
Notice
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Blue
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Notice
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Sign Header Background Color
Blue
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Legend Pictogram Description
Wash Hands
Number of Printed Sides
1
Legend Pictogram ID
PHSK-21
Sign Legend Style
Symbol and Text
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Product Type
Reflective Wash Hands Notice Sign

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.