All Employees Must Wash Hands Before Returning To Work., 14 in x 10 in, Plastic, LCU5-0002-NP_14X10

  • Mfr # LCU5-0002-NP_14X10

  • Zoro # G8865687


product price:  $6.45
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU5-0002-NP_14X10
Zoro #
G8865687
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Printed Language
English
Header Background Color
Blue
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Header
Notice
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Write on Surface
No
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Legend Pictogram Description
Wash Hands
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
165 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram ID
PHSK-21
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Metal Detectable
No
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Sign Header Text Color
White
Mirror Print
No
Mounting Pattern
4 Corner
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header
Notice
Sign Header Background Color
Blue
Material Properties
Flexible
Product Type
Plastic Wash Hands Notice Sign

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.