All Employees Must Wash Hands Before Returning To Work., 14" x 10", Polyester, LCU5-0002-ND_14X10

  • Mfr # LCU5-0002-ND_14X10

  • Zoro # G9164185


product price:  $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-ND_14X10
Zoro #
G9164185
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Notice
OSHA Compliant
Yes
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Background Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Legend Pictogram Description
Wash Hands
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Adhesive Type
Acrylic
Material Properties
Flexible
Sign Header Background Color
Blue
Metal Detectable
No
Sign Header
Notice
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Legend Pictogram ID
PHSK-21
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Glow In The Dark
No
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.