All Employees Must Wash Hands Before Returning To Work., 5 in x 3 1/2 in, Poly, LCU5-0002-ND_5X3.5

  • Mfr # LCU5-0002-ND_5X3.5

  • Zoro # G9164176


product price:  $3.35
/ea

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-ND_5X3.5
Zoro #
G9164176
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Notice
Header Legend Color
White
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Sign Header Background Color
Blue
Protective Coating
No Protective Coating
Abrasion Resistant
No
Legend Pictogram Description
Wash Hands
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Graffiti Resistant
No
Sign Header Style
Text
Sign Header
Notice
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Legend Pictogram ID
PHSK-21
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI 969 Compliant
No
Corrosion Resistant
No
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.