All Employees Must Wash Hands Before Returning To Work., 7 in x 5 in, Polyester, LCU5-0002-ND_7X5

  • Mfr # LCU5-0002-ND_7X5

  • Zoro # G9164246


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0002-ND_7X5
Zoro #
G9164246
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Notice Sign
Legend
All Employees Must Wash Hands Before Returning To Work.
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Blue
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header
Notice
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
White
Abrasion Resistant
No
Metal Detectable
No
Mounting Pattern
No Mounting Holes
OSHA Regulations
OSHA 29 CFR 1910.145
Legend Pictogram Description
Wash Hands
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PHSK-21
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Legend
All Employees Must Wash Hands Before Returning To Work.
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Blue
State Specific Sign
No
Sign Header Text Color
White
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Write on Surface
No
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header
Notice
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Protective Coating
No Protective Coating
Adhesive Style
Permanent
ANSI 969 Compliant
No
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Product Type
Wash Hands Notice Label

Description

Notice Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Employees Must Wash Hands Before Returning To Work., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.