All Storage Must Be 18 Inches Below Sprinklers, 5 in x 7 in, Reflective Sheeting, U4-1048-RD_7X5

  • Mfr # U4-1048-RD_7X5

  • Zoro # G2279177


product price:  $2.99
/ea

Key Features

Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Reflective Sheeting
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U4-1048-RD_7X5
Zoro #
G2279177
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Safety Sign
Legend
All Storage Must Be 18 Inches Below Sprinklers
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Legend/Background Color
Black/Yellow
Legend Style
Text
OSHA Compliant
Yes
Legend Color
Black
Header Background Color
Black
Background Color
Yellow
Language
English
Material
Vinyl
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header
Caution
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header Text Color
Yellow
Sign Legend
All Storage Must Be 18 Inches Below Sprinklers
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Background Color
Black
Adhesive Type
Acrylic
Sign Header
Caution
Mirror Print
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Flexible
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Protective Coating
Clear Film Laminate
Sign Legend Background Color
Yellow
Chemical Resistant
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Product Type
Caution Sign
Sign Background Color
Yellow
Printed Language
English
Subject Matter
Health, Safety, and Wellbeing
Standards
ANSI Z53.1-1967 OSHA 1910.145

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend All Storage Must Be 18 Inches Below Sprinklers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products