Shop LYLE

All Visitors Notice, Plastic, 10"x7", Height: 7 in

  • Mfr # LCU5-0175-NP_10X7
  • Zoro # G8867875

product price: 
$
5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Header
Notice
Legend
All Visitors Must Get Pass At Office
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU5-0175-NP_10X7
Zoro #
G8867875
UPC #
-
Country of Origin
United States
Item
Notice Sign
Header
Notice
Legend
All Visitors Must Get Pass At Office
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Blue
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header
Notice
Number of Printed Sides
1
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Blue
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Material Properties
Flexible
Sign Header Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Glow In The Dark
No
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
All Visitors Must Get Pass At Office
Write on Surface
No
Maximum Service Temperature
165 Degrees F
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Graffiti Resistant
Yes

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend All Visitors Must Get Pass At Office, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.