Allow Vehicle in Front To Exit And The Gate Arm To, 24x36, Engineer Grade, White
- Mfr # G-14295-EG_24x36
- Zoro # G922954235
product price:Â
$
27.45
/ea
Key Features
Legend
Allow Vehicle in Front To Exit And The Gate Arm To
Width
24 in
Height
36 in
Sign Material
Coroplast
Sign Background Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G-14295-EG_24x36
- Zoro #
- G922954235
- UPC #
- -
- Country of Origin
- United States
- Legend
- Allow Vehicle in Front To Exit And The Gate Arm To
- Sign Material
- Coroplast
- Sign Background Color
- White
- Retroreflective Grade
- Engineer Grade
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Double Sided
- No
- Sign Mounting Style
- Adhesive
Dimensions
- Width
- 24 in
- Height
- 36 in
- Thickness
- 4 mm
- Length
- 0.5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.