Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Authorized Personnel Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0144-NA_10X7

  • Zoro # G8752460


product price: $8.29
/ea

Key Features

Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0144-NA_10X7
Zoro #
G8752460
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Authorized Personnel Danger Sign
Header
Danger
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
Yes
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Corrosion Resistant
Yes
State Specific Sign
No
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Mounting Pattern
4 Corner
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Red, Yellow
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Authorized Personnel Danger Sign

Description

Aluminum Authorized Personnel Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.