Alum Danger Benzene Cancer, 10"x7", LCU4-0442-NA_10X7

  • Mfr # LCU4-0442-NA_10X7

  • Zoro # G9339709


product price:  $8.39
/ea

Key Features

Header
Danger
Legend
Benzene cancer hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0442-NA_10X7
Zoro #
G9339709
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Benzene cancer hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Metal Detectable
Yes
Write on Surface
No
Color
White
Sign Legend Style
Text
Mirror Print
No
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Sign Legend
Benzene Cancer Hazard
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Sign Header Style
Text
Glow In The Dark
No
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Mounting Pattern
4 Corner
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Aluminum Benzene Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Benzene Cancer Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.