Alum Danger Confined Space, 10"x7", Retroreflective Grade: Engineer, LCU4-0512-NA_10X7

  • Mfr # LCU4-0512-NA_10X7

  • Zoro # G9347777


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Confined space permit required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0512-NA_10X7
Zoro #
G9347777
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined space permit required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Shape
Rectangle
Write on Surface
No
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
Danger
Material Properties
Rigid
Mirror Print
No
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Sign Legend
Confined Space Permit Required
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Product Type
Aluminum Confined Space Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products