Alum Danger Confined Space, 14"x10", LCU4-0259-NA_14X10

  • Mfr # LCU4-0259-NA_14X10

  • Zoro # G8760510


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0259-NA_14X10
Zoro #
G8760510
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Confined Space Danger Sign
Header
Danger
Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Material Special Properties
Metal Detectable
Sign Legend Style
Symbol and Text
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Sign Header
Danger
Sign Legend
Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made
Mirror Print
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Mounting Pattern
4 Corner
Product Type
Aluminum Confined Space Danger Sign

Description

Aluminum Confined Space Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Confined Space Lock-Out & Tag-Out Procedures Must Be In Place Before Entry Is Made, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.