Alum Danger Crane Overhead, 10"x7", LCU4-0039-NA_10X7

  • Mfr # LCU4-0039-NA_10X7

  • Zoro # G8741026


product price:  $9.79
/ea

Key Features

Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0039-NA_10X7
Zoro #
G8741026
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Crane Overhead. Proceed With Caution.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Mounting Location
Wall
Material Properties
Rigid
Sign Header Style
Symbol and Text
Legend Pictogram ID
PPIC-86
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
ANSI 969 Compliant
No
Legend Pictogram Description
Overhead Crane Hazard
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Corrosion Resistant
Yes
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Crane Overhead. Proceed With Caution.
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Sign Header
Danger
Sign Header Background Color
Red, Yellow
State Specific Sign
No
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Product Type
Aluminum Crane & Hoists Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Crane Overhead. Proceed With Caution., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.