Zoro Homepage

Alum Danger Do Not Enter, 10"x7", Legend Style: Text

  • Mfr # LCU4-0555-NA_10X7

  • Zoro # G9351889


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Hard Hat
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0555-NA_10X7
Zoro #
G9351889
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hard Hat Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Hard Hat
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red
OSHA Compliant
Yes
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
Do Not Enter Without Wearing Hard Hat
Abrasion Resistant
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
Traditional OSHA
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Metal Detectable
Yes
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Sign Mounting Location
Wall
Write on Surface
No

Description

Aluminum Hard Hat Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Without Wearing Hard Hat, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.