Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Danger Do Not Enter, 14"x10", Width: 14 in

  • Mfr # LCU4-0085-NA_14X10

  • Zoro # G8746599


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0085-NA_14X10
Zoro #
G8746599
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Ear Danger Sign
Header
Danger
Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Sign Mounting Location
Wall
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Sign Legend
Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result.
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Average Outdoor Durability
3 to 5 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Sign Header Background Color
Red, Yellow
Minimum Service Temperature
-40 Degrees F
Metal Detectable
Yes
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
ANSI/OSHA Format
Mounting Pattern
4 Corner
Abrasion Resistant
No
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header
Danger
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Aluminum Ear Danger Sign

Description

Aluminum Ear Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter Without Wearing Ear Protection. Severe Hearing Damage Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.