Zoro Homepage

Alum Danger Face Shield, 14"x10", Legend Style: Text

  • Mfr # LCU4-0528-NA_14X10

  • Zoro # G9349405


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Face Shield Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0528-NA_14X10
Zoro #
G9349405
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Face Mask Danger Sign
Header
Danger
Legend
Face Shield Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Header Background Color
Black, Red
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Sign Legend
Face Shield Required In This Area
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
40 ft
Write on Surface
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Text Color
White
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Legend Style
Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Corrosion Resistant
Yes
Product Type
Aluminum Face Mask Danger Sign

Description

Aluminum Face Mask Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shield Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.