Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Danger Face Shield Required, 10"x7"

  • Mfr # LCU4-0180-NA_10X7

  • Zoro # G8755979


product price: $7.25
/ea

Key Features

Header
Danger
Legend
Face Shield Required
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0180-NA_10X7
Zoro #
G8755979
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Face Shield Required
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Face Shield
Mounting Pattern
4 Corner
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Face Shield Required
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Glow In The Dark
No
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Sign Header
Danger
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
State Specific Sign
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Legend Pictogram ID
PPEQ-924
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
Header Pictogram ID
PPIC-51
Sign Header Background Color
Red, Yellow
Number of Printed Sides
1
Product Type
Aluminum Face Mask Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Face Shield Required, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.