Alum Danger Follow, 10"x7", LCU4-0260-NA_10X7

  • Mfr # LCU4-0260-NA_10X7

  • Zoro # G8760818


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Follow Lockout/Tagout Procedures
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0260-NA_10X7
Zoro #
G8760818
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Follow Lockout/Tagout Procedures
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Legend
Follow Lockout/Tagout Procedures
Sign Header Text Color
White
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Legend Pictogram ID
PLKT-09
Legend Pictogram Description
Lockout
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Corrosion Resistant
Yes
Metal Detectable
Yes
Anti-Slip Surface
No
Sign Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Aluminum Lockout Tagout Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Follow Lockout/Tagout Procedures, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products