Alum Danger Hard Hat Required, 14"x10", Sign Background Color: White

  • Mfr # LCU4-0287-NA_14X10

  • Zoro # G8763435


product price: $10.25
/ea

Key Features

Header
Danger
Legend
Hard Hat Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0287-NA_14X10
Zoro #
G8763435
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red
Header Legend Color
White
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Glow In The Dark
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Legend Pictogram Description
Head Protection
Metal Detectable
Yes
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hard Hat Required In This Area
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
White
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Legend Pictogram ID
PPEQ-925
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
3 to 5 yr
Product Type
Aluminum Hard Hat Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.