Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Danger High Impact Safety, 14"x10"

  • Mfr # LCU4-0517-NA_14X10

  • Zoro # G9348267


product price: $8.35
/ea

Key Features

Header
Danger
Legend
High impact safety glasses area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0517-NA_14X10
Zoro #
G9348267
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Danger Sign
Header
Danger
Legend
High impact safety glasses area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Impact Safety Glasses Area
Sign Header
Danger
Sign Legend Style
Text
Glow In The Dark
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Aluminum Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Impact Safety Glasses Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.