Zoro Homepage

Alum Danger High Voltage Will, 10"x7", Height: 7 in

  • Mfr # LCU4-0051-NA_10X7

  • Zoro # G8742487


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0051-NA_10X7
Zoro #
G8742487
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum High Voltage Danger Sign
Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Red, Yellow
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Red, Yellow
Sign Mounting Location
Wall
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Mirror Print
No
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Sign Legend
High Voltage. Will Result In Shock Or Death.
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Number of Printed Sides
1
State Specific Sign
No
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
Mounting Pattern
4 Corner
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI 969 Compliant
No
Sign Header
Danger
Sign Legend Background Color
White
Write on Surface
No

Description

Aluminum High Voltage Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.