Alum Danger High Voltage Will, 14"x10", Header Legend Color: Black

  • Mfr # LCU4-0051-NA_14X10
  • Zoro # G8742469
product price: 
$
8.35
/ea

Key Features

Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0051-NA_14X10
Zoro #
G8742469
UPC #
-
Country of Origin
United States
Item
Aluminum High Voltage Danger Sign
Header
Danger
Legend
High Voltage. Will Result In Shock Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Header
Danger
Sign Header Background Color
Red, Yellow
Mounting Pattern
4 Corner
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
High Voltage. Will Result In Shock Or Death.
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Material Properties
Rigid
Number of Printed Sides
1
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum High Voltage Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Voltage. Will Result In Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.