Alum Danger Hot Do Not Touch, 10"x7", LCU4-0028-NA_10X7

  • Mfr # LCU4-0028-NA_10X7

  • Zoro # G8739836


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0028-NA_10X7
Zoro #
G8739836
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Red, Yellow
Sign Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Sign Mounting Location
Wall
Material Properties
Rigid
Mounting Pattern
4 Corner
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Header
Danger
Graffiti Resistant
Yes
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Hot Surface
Legend Pictogram ID
PFHS-102
Sign Format
ANSI/OSHA Format
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Hot. Do Not Touch. Will Cause Severe Burns Or Injury.
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
3 to 5 yr
Header Pictogram ID
PPIC-51
Abrasion Resistant
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Header Style
Symbol and Text
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red, Yellow
ANSI 969 Compliant
No
Product Type
Aluminum Hot Surface Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot. Do Not Touch. Will Cause Severe Burns Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products