Alum Danger Hot Surface Do Not, 10"x7", Height: 7 in, LCU4-0203-NA_10X7

  • Mfr # LCU4-0203-NA_10X7

  • Zoro # G8757981


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Hot Surface Do Not Touch
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0203-NA_10X7
Zoro #
G8757981
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot Surface Do Not Touch
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Sign Legend
Hot Surface Do Not Touch
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Do Not Touch
Mirror Print
No
Write on Surface
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Sign Header
Danger
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Metal Detectable
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
ANSI 969 Compliant
No
Legend Pictogram ID
PFHS-101
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
Yes
Product Type
Aluminum Hot Surface Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hot Surface Do Not Touch, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.