Alum Danger Hot Work Fire Watch, 10"x7", LCU4-0473-NA_10X7

  • Mfr # LCU4-0473-NA_10X7

  • Zoro # G9343531


product price:  $8.45
/ea

Key Features

Header
Danger
Legend
Hot work fire watch area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0473-NA_10X7
Zoro #
G9343531
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Hot Surface Sign
Header
Danger
Legend
Hot work fire watch area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Language
English
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Shape
Rectangle
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Legend
Hot Work Fire Watch Area
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Special Properties
Metal Detectable
Sign Legend Background Color
White
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Product Type
Aluminum Hot Work Area Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.