Shop LYLE
See all product information
Create Account
Alum Danger Hydrogen Sulfide, 10"x7", 7 in Height, 10 in Width, Aluminum, Vertical Rectangle
- Mfr # LCU4-0474-NA_10X7
- Zoro # G9343428
product price:Â
$
8.89
/ea
Key Features
Header
Danger
Legend
Hydrogen Sulfide (H2S)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 10 in
- Height
- 7 in
- Thickness
- 0.04 in
- Depth
- 1/25 in
- Mounting Hole Dia.
- 0.1875 in
Description
Alum Danger Hydrogen Sulfide,10 In.x7 In., Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hydrogen Sulfide (H2S), Sign Legend Background Color White, Sign Legend Style Text
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.