Shop LYLE

Alum Danger Live Wire Overhead, 10"x7", Sign Legend Color: Black, LCU4-0047-NA_10X7

  • Mfr # LCU4-0047-NA_10X7
  • Zoro # G8742198

product price: 
$
8.79
/ea

Key Features

Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0047-NA_10X7
Zoro #
G8742198
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Number of Printed Sides
1
Metal Detectable
Yes
Sign Legend
Live Wire Overhead. Contact Will Result In Serious Shock Or Injury.
Glow In The Dark
No
Anti-Slip Surface
No
Legend Pictogram ID
PELC-19
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Text Color
White
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Legend Pictogram Description
Electrical Hazard
Sign Legend Style
Symbol and Text
State Specific Sign
No
Write on Surface
No
Sign Header Background Color
Red, Yellow
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Product Type
Aluminum Live Wire Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Live Wire Overhead. Contact Will Result In Serious Shock Or Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.