Alum Danger Look Out Fork, 10"x7", Width: 10 in, LCU4-0290-NA_10X7

  • Mfr # LCU4-0290-NA_10X7

  • Zoro # G8763225


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Look Out For Fork Lifts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0290-NA_10X7
Zoro #
G8763225
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Look Out For Fork Lifts
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Number of Printed Sides
1
Metal Detectable
Yes
Sign Legend
Look Out For Fork Lifts
Material Special Properties
Metal Detectable
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Legend Pictogram ID
PPIC-84
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Header Text Color
White
Material Properties
Rigid
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Forklift
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
Product Type
Aluminum Lift Truck Traffic Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Fork Lifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.