Danger, Men Working Do Not Start, 10 in W x 7 in H, Vertical Rectangle, Aluminum, LCU4-0477-NA_10X7

  • Mfr # LCU4-0477-NA_10X7

  • Zoro # G9343936


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Legend
Men Working Do Not Start
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0477-NA_10X7
Zoro #
G9343936
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Men Working Danger Sign
Legend
Men Working Do Not Start
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Printed Language
English
Sign Background Color
White
Header
Danger
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Header Background Color
Black, Red
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Legend
Men Working Do Not Start
Corrosion Resistant
Yes
Sign Header Text Color
White
State Specific Sign
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Sign Header Style
Text
Sign Header
Danger
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Sign Legend Style
Text
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft

Description

Aluminum Men Working Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Do Not Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products