Alum Danger Nitrogen, 10"x7", Height: 7 in, LCU4-0321-NA_10X7

  • Mfr # LCU4-0321-NA_10X7

  • Zoro # G9326348


product price:  $7.85
/ea

Key Features

Header
Danger
Legend
Nitrogen
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0321-NA_10X7
Zoro #
G9326348
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend Style
Text
Write on Surface
No
Sign Header Style
Text
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Header Text Color
White
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Nitrogen
Glow In The Dark
No
State Specific Sign
No
Number of Printed Sides
1
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Product Type
Aluminum Nitrogen Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitrogen, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.