Alum Danger Overhead Hazard, 10"x7", LCU4-0254-NA_10X7

  • Mfr # LCU4-0254-NA_10X7

  • Zoro # G8760249


product price:  $10.65
/ea

Key Features

Header
Danger
Legend
Overhead Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0254-NA_10X7
Zoro #
G8760249
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Legend
Overhead Hazard
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Mirror Print
No
Legend Pictogram ID
PPIC-87
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Legend Pictogram Description
Falling Debris Overhead Hazard
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Metal Detectable
Yes
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Product Type
Aluminum Overhead Hazard Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Hazard, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.