Alum Danger Overhead Power, 10"x7", LCU4-0048-NA_10X7

  • Mfr # LCU4-0048-NA_10X7

  • Zoro # G8742231


product price:  $8.15
/ea

Key Features

Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0048-NA_10X7
Zoro #
G8742231
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
State Specific Sign
No
Sign Header
Danger
Legend Pictogram ID
PELC-19
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Header Pictogram ID
PPIC-51
Sign Legend
Overhead Power Lines. Contact Will Result In Serious Shock Or Death.
Maximum Service Temperature
210 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Legend Pictogram Description
Electrical Hazard
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Header Text Color
White
Mounting Pattern
4 Corner
Product Type
Aluminum Overhead Power Lines Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Overhead Power Lines. Contact Will Result In Serious Shock Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.