Alum Danger Pinch Points Watch, 10"x7", Height: 7 in, LCU4-0002-NA_10X7

  • Mfr # LCU4-0002-NA_10X7
  • Zoro # G8736869
product price: 
$
8.89
/ea

Key Features

Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0002-NA_10X7
Zoro #
G8736869
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Danger
Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Background Color
Red, Yellow
Header Legend Color
Black
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Sign Header Background Color
Red, Yellow
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend
Pinch Points. Watch Your Hands. Serious Injury Will Result.
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Mounting Pattern
4 Corner
Abrasion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram Description
Machinery
Sign Header Style
Symbol and Text
State Specific Sign
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PEQM-79
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Product Type
Aluminum Pinch Point Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Points. Watch Your Hands. Serious Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.