Alum Danger Rotating Machinery., 10"x7", LCU4-0024-NA_10X7

  • Mfr # LCU4-0024-NA_10X7

  • Zoro # G8739389


product price:  $8.69
/ea

Key Features

Header
Danger
Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0024-NA_10X7
Zoro #
G8739389
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Red, Yellow
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Abrasion Resistant
No
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Metal Detectable
Yes
Sign Mounting Location
Wall
Mirror Print
No
Sign Header Text Color
White
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Sign Legend Background Color
White
Sign Legend
Rotating Machinery. Proceed With Caution Or Severe Injury Will Result.
Write on Surface
No
Graffiti Resistant
Yes
Legend Pictogram Description
Machinery
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Header Pictogram ID
PPIC-51
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PEQM-75
Product Type
Aluminum Rotating Machinery Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Rotating Machinery. Proceed With Caution Or Severe Injury Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products