Alum Danger Safety Belts, 10"x7", Sign Legend Color: Black

  • Mfr # LCU4-0536-NA_10X7

  • Zoro # G9349999


product price:  $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
Danger
Legend
Safety Belts Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0536-NA_10X7
Zoro #
G9349999
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Safety Belt Danger Sign
Header
Danger
Legend
Safety Belts Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Text
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Metal Detectable
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Header
Danger
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend
Safety Belts Required In This Area
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Mirror Print
No
Glow In The Dark
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Abrasion Resistant
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
20 ft
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr

Description

Aluminum Safety Belt Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Belts Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.