Zoro Homepage

Alum Danger Safety Harness, 14"x10"

  • Mfr # LCU4-0466-NA_14X10

  • Zoro # G9342545


product price: $10.99
/ea

Key Features

Header
Danger
Legend
Safety harness required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0466-NA_14X10
Zoro #
G9342545
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety harness required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Aluminum
Language
English
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Shape
Rectangle
Sign Mounting Location
Wall
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Mounting Pattern
4 Corner
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Anti-Slip Surface
No
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Legend Text Color
Black
Sign Legend
Safety Harness Required
Sign Header
Danger
Average Outdoor Durability
3 to 5 yr
Mirror Print
No
Sign Legend Style
Text
Product Type
Aluminum Fall Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Harness Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.