Alum Danger Starts, 10"x7", Width: 10 in, LCU4-0021-NA_10X7

  • Mfr # LCU4-0021-NA_10X7

  • Zoro # G8739090


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0021-NA_10X7
Zoro #
G8739090
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Background Color
Red, Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Legend Pictogram ID
PEQM-75
Material Special Properties
Metal Detectable
Sign Legend
Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result.
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Background Color
Red, Yellow
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Write on Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Machinery
Maximum Service Temperature
210 Degrees F
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Metal Detectable
Yes
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Product Type
Aluminum Hands Clear Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Starts Automatically. Keep Hands Clear. Severe Injury Or Death Will Result., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products