Alum Danger Watch For Falling, 10"x7", LCU4-0255-NA_10X7

  • Mfr # LCU4-0255-NA_10X7

  • Zoro # G8760011


product price:  $9.19
/ea

Key Features

Header
Danger
Legend
Watch For Falling Debris
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0255-NA_10X7
Zoro #
G8760011
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Danger
Legend
Watch For Falling Debris
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Format
ANSI/OSHA Format
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Abrasion Resistant
No
Material Properties
Rigid
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Watch For Falling Debris
Sign Header Background Color
Black, Red, White
Legend Pictogram Description
Falling Debris Overhead Hazard
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Legend Pictogram ID
PPIC-87
Graffiti Resistant
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Maximum Service Temperature
210 Degrees F
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Mirror Print
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Product Type
Aluminum Construction Area Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Watch For Falling Debris, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.