Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Danger Wear Goggles, 14"x10"

  • Mfr # LCU4-0569-NA_14X10

  • Zoro # G9353639


product price: $8.25
/ea

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0569-NA_14X10
Zoro #
G9353639
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Danger Sign
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Black, Red
Sign Legend Text Color
Black
Number of Printed Sides
1
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Abrasion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Special Properties
Metal Detectable
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Text Color
White
Sign Header
Danger
Mounting Pattern
4 Corner
Write on Surface
No
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Legend
Wear Goggles When Chipping Or Grinding
Corrosion Resistant
Yes
Metal Detectable
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
ANSI 969 Compliant
No

Description

Aluminum Eye Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.