Alum Danger Wear Respirator, 10"x7"

  • Mfr # LCU4-0511-NA_10X7

  • Zoro # G9347670


product price: $7.35
/ea
Sold in multiples of 2 for $14.70

Key Features

Header
Danger
Legend
Wear respirator while spraying
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0511-NA_10X7
Zoro #
G9347670
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Respirator Required Danger Sign
Header
Danger
Legend
Wear respirator while spraying
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Material
Aluminum
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Sign Legend
Wear Respirator While Spraying
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Sign Header Text Color
White
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Sign Header
Danger
Abrasion Resistant
No
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Aluminum Respirator Required Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Respirator While Spraying, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.