Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alum Danger Welding Arc Wear, 10"x7", Legend Style: Text

  • Mfr # LCU4-0570-NA_10X7

  • Zoro # G9353690


product price: $6.69
/ea
Sold in multiples of 2 for $13.38

Key Features

Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0570-NA_10X7
Zoro #
G9353690
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Danger Sign
Header
Danger
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Write on Surface
No
Sign Header
Danger
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
4 Corner
Mirror Print
No
Outdoor Life Expectancy
3 to 5 yr
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Sign Legend
Welding Arc Wear Proper Eye Protection
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Glow In The Dark
No
Metal Detectable
Yes

Description

Aluminum Eye Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.