Aluminum Accident Prevention Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle

  • Mfr # LCU4-0373-NA_10X7

  • Zoro # G9331747


product price:  $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Header
Danger
Legend
Floorboards Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0373-NA_10X7
Zoro #
G9331747
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Accident Prevention Danger Sign
Header
Danger
Legend
Floorboards Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
Yes
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Header
Danger
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Mirror Print
No
Sign Legend
Floorboards Out
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
No
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967

Description

Aluminum Accident Prevention Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Floorboards Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.