Shop LYLE

Aluminum Acid Danger Sign, 10 in H, 14 in W, Horizontal Rectangle, LCU4-0006-NA_14X10

  • Mfr # LCU4-0006-NA_14X10
  • Zoro # G8737340

product price: 
$
10.49
/ea

Key Features

Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0006-NA_14X10
Zoro #
G8737340
UPC #
-
Country of Origin
United States
Item
Aluminum Acid Danger Sign
Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Mirror Print
No
Abrasion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Material Special Properties
Metal Detectable
State Specific Sign
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Service Temperature
210 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Background Color
Red, Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Sign Format
ANSI/OSHA Format
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Danger
Product Type
Aluminum Acid Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Acid Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Contact Will Result In Serious Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products