Shop LYLE

Aluminum Acid Danger Sign, 7 in H, 10 in W, Vertical Rectangle, English, LCU4-0006-NA_10X7

  • Mfr # LCU4-0006-NA_10X7
  • Zoro # G8737331

product price: 
$
8.79
/ea

Key Features

Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0006-NA_10X7
Zoro #
G8737331
UPC #
-
Country of Origin
United States
Item
Aluminum Acid Danger Sign
Header
Danger
Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Red, Yellow
Legend Style
Symbol and Text
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Metal Detectable
Yes
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Legend
Acid Contact Will Result In Serious Burns, Injury Or Death.
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
3 to 5 yr
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Rigid
Glow In The Dark
No
Sign Header
Danger
Sign Legend Background Color
White
Maximum Service Temperature
210 Degrees F
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
State Specific Sign
No
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Red, Yellow
Product Type
Aluminum Acid Danger Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Acid Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid Contact Will Result In Serious Burns, Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.