Aluminum Acid Warning Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU6-0069-NA_14X10

  • Zoro # G9476960


product price:  $9.79
/ea

Key Features

Header
Warning
Legend
Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0069-NA_14X10
Zoro #
G9476960
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Acid Warning Sign
Header
Warning
Legend
Acid
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2320
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Double-Sided
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Header
Warning
Sign Header Style
Text
Material Special Properties
Metal Detectable
State Specific Sign
No
Metal Detectable
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Orange
Sign Legend
Acid
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
Product Type
Aluminum Acid Warning Sign

Description

Aluminum Acid Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acid, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.