Aluminum Antifreeze Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English

  • Mfr # LCU4-0331-NA_14X10
  • Zoro # G9327459
product price: 
$
10.99
/ea

Key Features

Header
Danger
Legend
Antifreeze
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU4-0331-NA_14X10
Zoro #
G9327459
UPC #
-
Country of Origin
United States
Item
Aluminum Antifreeze Danger Sign
Header
Danger
Legend
Antifreeze
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Number of Printed Sides
1
Material Special Properties
Metal Detectable
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Metal Detectable
Yes
ANSI 969 Compliant
No
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Danger
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Header Text Color
White
Mirror Print
No
Sign Legend
Antifreeze
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Legend Style
Text
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
Product Type
Aluminum Antifreeze Danger Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Aluminum Antifreeze Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.