Aluminum Asbestos Danger Sign, 7 in H, 10 in W, Vertical Rectangle, LCU4-0142-NA_10X7

  • Mfr # LCU4-0142-NA_10X7

  • Zoro # G8752348


product price:  $8.59
/ea

Key Features

Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0142-NA_10X7
Zoro #
G8752348
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Asbestos Danger Sign
Header
Danger
Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Number of Printed Sides
1
Material Properties
Rigid
State Specific Sign
No
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend
Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only.
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Write on Surface
No
Anti-Slip Surface
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Mirror Print
No
Sign Header Background Color
Red, Yellow
Product Type
Aluminum Asbestos Danger Sign

Description

Aluminum Asbestos Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Asbestos. May Cause Cancer And Lung Damage. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.