Shop LYLE

Aluminum Authorized Personnel Warning Sign, 10 in H, 14 in W, Aluminum, English, LCU6-0010-NA_14X10

  • Mfr # LCU6-0010-NA_14X10
  • Zoro # G9471205

product price: 
$
10.49
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCU6-0010-NA_14X10
Zoro #
G9471205
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Authorized Personnel Warning Sign
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Header Text Color
Black
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Symbol and Text
Anti-Slip Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Material Special Properties
Metal Detectable
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange, Yellow
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Product Type
Aluminum Authorized Personnel Warning Sign

Description

Aluminum Authorized Personnel Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.