Aluminum Authorized Use Notice Sign, 7 in H, 10 in W, Vertical Rectangle, LCU5-0192-NA_10X7

  • Mfr # LCU5-0192-NA_10X7

  • Zoro # G9178176


product price:  $8.15
/ea

Key Features

Header
Notice
Legend
Authorized Vehicles And Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU5-0192-NA_10X7
Zoro #
G9178176
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Aluminum Authorized Use Notice Sign
Header
Notice
Legend
Authorized Vehicles And Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Maximum Service Temperature
210 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Authorized Vehicles And Personnel Only
Glow In The Dark
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Notice
Mounting Pattern
4 Corner
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Blue
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Authorized Use Notice Sign

Description

Aluminum Authorized Use Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Vehicles And Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products