Aluminum Buried Cable Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # LCU4-0112-NA_10X7

  • Zoro # G8749557


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0112-NA_10X7
Zoro #
G8749557
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Buried Cable Danger Sign
Header
Danger
Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Header Background Color
Red, Yellow
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death.
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Sign Header Background Color
Red, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Metal Detectable
Yes
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Header Text Color
White
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Material Properties
Rigid
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Anti-Slip Surface
No
Product Type
Aluminum Buried Cable Danger Sign

Description

Aluminum Buried Cable Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Buried Cable. Proceed With Caution. Contact Will Cause Electrocution Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.